
Satin Nickel (PVD), 1.2 gpm, Newport Brass
Mfr # 8-176/15S
Zoro # G6564644
product price:Â $45.50
/eaKey Features
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Satin Nickel (PVD)
Flow Rate (GPM)
1.2
Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-176/15S
Zoro #
G6564644
UPC #
760724509400
Country of Origin
United States
Details
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Satin Nickel (PVD)
Flow Rate (GPM)
1.2
Type
Aerator
ADA Compliant
No
Description
Aerator in Satin Nickel (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.