
Shower Arm Flange in Polished Brass Uncoated (Living)
Mfr # 207-03N
Zoro # G9018083
product price:Â $52.55
/eaKey Features
ADA Compliant
No
Height
0.75
Width
2.38
Standards
US Federal and State material regulations
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
207-03N
Zoro #
G9018083
UPC #
91388210013
Country of Origin
United States
Dimensions
Height
0.75
Width
2.38
Details
Item
Shower Arm Flange
ADA Compliant
No
Finish
Uncoated Polished Brass (Living, non-returnable)
Standards
US Federal and State material regulations
Material
Solid Brass
Weight
0.2
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.