
Shower Arm Flange, Matte White, Wall
Mfr # 206-1-52
Zoro # G7429993
product price: $39.90
/eaKey Features
Mounting Type
Wall
ADA Compliant
No
Height
2.25
Width
2.25
Depth
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-1-52
Zoro #
G7429993
UPC #
760724388340
Country of Origin
United States
Dimensions
Height
2.25
Width
2.25
Depth
5/8"
Details
Item
Shower Arm Flange
Mounting Type
Wall
ADA Compliant
No
Finish
Matte White
Standards
US Federal and State material regulations
Material
Solid Brass
Weight
0.5
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.