
Shower Arm Flange, Uncoated Polished Brass (Living, non-returnable), Wall
Mfr # 2-640-03N
Zoro # G7484602
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
ADA Compliant
No
Height
2.5
Width
2.5
Depth
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-640-03N
Zoro #
G7484602
UPC #
760724500766
Country of Origin
United States
Dimensions
Height
2.5
Width
2.5
Depth
3/8"
Details
Item
Shower Arm Flange
Mounting Type
Wall
ADA Compliant
No
Finish
Uncoated Polished Brass (Living, non-returnable)
Standards
US Federal and State material regulations
Material
Solid Brass
Weight
0.4
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.