Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Shower Arm Flange, White, Wall 206-1/50

Shower Arm Flange, White, Wall (Discontinued)

  • Mfr # 206-1/50
  • Zoro # G9000434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-1/50
Zoro #
G9000434
UPC #
760724388319
Country of Origin
United States

Dimensions

Height
2.25
Width
2.25
Depth
5/8"

Details

Item
Shower Arm Flange
Mounting Type
Wall
ADA Compliant
No
Finish
White
Standards
US Federal and State material regulations
Material
Solid Brass
Weight
0.5

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.