
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2091/65
Zoro #
G8395905
UPC #
91388782534
Country of Origin
United States
Dimensions
Width
8.06
Height
8.06
Face Dia.
8-1/16"
Details
Item
Shower Head
Material
Solid Brass
Flow Rate
1.8 gpm
Mounting Type
Ceiling
ADA Compliant
No
Weight
0.82
Finish
Biscuit
Flow Rate (GPM)
1.8
Shower Head Type
Rainfall
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Features
Traditional Styling, Classic Rain-can Functionality
Showerhead Function
Rain
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.