
Shower Head, Flat Black, Ceiling
Mfr # 2152-56
Zoro # G7439102
product price: $1,062.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Width
8.94
Height
8.94
Weight
1.94
Flow Rate (GPM)
1.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2152-56
Zoro #
G7439102
UPC #
760724287414
Country of Origin
United States
Dimensions
Width
8.94
Height
8.94
Face Dia.
8-15/16"
Details
Item
Shower Head
Material
Solid Brass
Weight
1.94
Finish
Flat Black
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, EPA Watersense, IAPMO/cUPC, IPC, US Federal and State Material Regulations
Connection
1/2" NPSM
Mounting Type
Ceiling
ADA Compliant
No
Flow Rate
1.8 gpm
Shower Head Type
Rainfall
Features
Rubber nozzles facilitate easy cleaning, Traditional Style
Showerhead Function
Rain
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.