Zoro Homepage

Shower Head, Forever Brass (PVD), Ceiling

  • Mfr # 215-01

  • Zoro # G7398545


product price: $2,268.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
9.13
Height
9.13
Weight
5.45
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-01
Zoro #
G7398545
UPC #
91388297816
Country of Origin
United States

Dimensions

Width
9.13
Height
9.13
Face Dia.
9-1/8"

Details

Item
Shower Head
Material
Solid Brass
Weight
5.45
Finish
Forever Brass (PVD)
Flow Rate (GPM)
1.8
Connection
1/2" NPT, 3/4" NPSM
Flow Rate
1.8 gpm
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations
Shower Head Type
Single-Function
Features
Traditional Styling, (74) Brass Spray Jets, Brass Nozzles for Aesthetic Appeal
ADA Compliant
No
Mounting Type
Ceiling

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.