Zoro Homepage

Shower Head, Uncoated Polished Brass (Living, non-returnable), Ceiling

  • Mfr # 2091/03N

  • Zoro # G7398335


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
8.06
Height
8.06
Weight
0.82
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2091/03N
Zoro #
G7398335
UPC #
91388003462
Country of Origin
United States

Dimensions

Width
8.06
Height
8.06
Face Dia.
8-1/16"

Details

Item
Shower Head
Material
Solid Brass
Weight
0.82
Finish
Uncoated Polished Brass (Living, non-returnable)
Flow Rate (GPM)
1.8
Flow Rate
1.8 gpm
Shower Head Type
Rainfall
Features
Traditional Styling, Classic Rain-can Functionality
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Connection
1/2" NPSM
ADA Compliant
No
Mounting Type
Ceiling
Showerhead Function
Rain

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.