Zoro Homepage

Shower Head, Venetian Bronze, Ceiling

  • Mfr # 2091/VB

  • Zoro # G8395677


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
8.06
Height
8.06
Weight
0.82
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2091/VB
Zoro #
G8395677
UPC #
760724280101
Country of Origin
United States

Dimensions

Width
8.06
Height
8.06
Face Dia.
8-1/16"

Details

Item
Shower Head
Material
Solid Brass
Weight
0.82
Finish
Venetian Bronze
Flow Rate (GPM)
1.8
Shower Head Type
Rainfall
Features
Traditional Styling, Classic Rain-can Functionality
ADA Compliant
No
Flow Rate
1.8 gpm
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Mounting Type
Ceiling
Showerhead Function
Rain

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.