Zoro Homepage

Shower Head, Venetian Bronze, Side

  • Mfr # 211-VB

  • Zoro # G7455017


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
3.56
Height
4.56
Weight
2.55
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-VB
Zoro #
G7455017
UPC #
760724281108
Country of Origin
United States

Dimensions

Width
3.56
Height
4.56
Face Dia.
3-9/16"

Details

Item
Shower Head
Material
Solid Brass
Weight
2.55
Finish
Venetian Bronze
Flow Rate (GPM)
1.8
ADA Compliant
No
Shower Head Type
Single-Function
Features
Traditional Styling, Side-Mounted Rotational Spray Control, 8-Nozzle Design With Variable Spray Modes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations
Flow Rate
1.8 gpm
Mounting Type
Side

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.