Shower Slider Kit Oil Rubbed Bronze

  • Mfr # 990-0442-10B

  • Zoro # G008465099


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length (In.)
14 in
Height
9 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990-0442-10B
Zoro #
G008465099
UPC #
709180133460
Country of Origin
United States

Dimensions

Length (In.)
14 in
Height
9 in
Width
14 in

Details

Finish
Oil Rubbed Bronze

Description

Available in 28 unique finishes


  • •Solid Brass Construction
  • •Unique two-piece slider allows for easy installation on most new or already installed ADA grab bars (1.25" diameter)
  • •Bi-directional, handshower can be mounted on the left or right side
  • •Kit includes handshower, hose, slide bar assembly, and supply elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.