
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass (Discontinued)
- Mfr # 4-1044BP/04
- Zoro # G7422162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1044BP/04
Zoro #
G7422162
UPC #
760724329800
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
3
Details
Finish
Satin Brass (PVD)
Handle Type
Lever
ADA Compliant
No
Handle Included
Yes
Handle Material
Brass
Weight
2.2
Number of Handles
1
Description
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.