
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass (Discontinued)
- Mfr # 4-1684BP/04
- Zoro # G7434963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1684BP/04
Zoro #
G7434963
UPC #
760724103479
Country of Origin
United States
Dimensions
Height
6.63
Width
6.63
Handle Length (in)
2.75
Details
Finish
Satin Brass (PVD)
Handle Type
Cross
ADA Compliant
No
Handle Included
Yes
Handle Material
Brass
Weight
1.12
Number of Handles
1
Description
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.