Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass

  • Mfr # 4-1764BP-04

  • Zoro # G7398423


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass (PVD)
Handle Type
Cross
Height
6.5
ADA Compliant
No
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1764BP-04
Zoro #
G7398423
UPC #
760724300014
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Handle Length (in)
2.5

Details

Finish
Satin Brass (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
1.95
Number of Handles
1
Handle Included
Yes
Handle Material
Brass

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.