
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass (Discontinued)
- Mfr # 4-1764BP/03W
- Zoro # G7454125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1764BP/03W
Zoro #
G7454125
UPC #
760724299981
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.5
Details
Finish
Weathered Brass
Handle Type
Cross
ADA Compliant
No
Weight
1.95
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.