Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass

  • Mfr # 4-2414BP-01

  • Zoro # G7398238


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Finish
Forever Brass (PVD)
Handle Type
Lever
Width
7.5
ADA Compliant
No
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2414BP-01
Zoro #
G7398238
UPC #
760724187394
Country of Origin
United States

Dimensions

Width
7.5
Height
7.5
Handle Length (in)
3.5

Details

Finish
Forever Brass (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Material
Brass
Number of Handles
1
Handle Included
Yes

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.