
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass
Mfr # 4-2494BP-03N
Zoro # G7464503
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
Width
6
Height
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2494BP-03N
Zoro #
G7464503
UPC #
760724420927
Country of Origin
United States
Dimensions
Width
6
Height
6
Handle Length (in)
3.19
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.