
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass
Mfr # 4-2924BP-03N
Zoro # G7395203
product price:Â $627.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Cross
Width
6.5
Height
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2924BP-03N
Zoro #
G7395203
UPC #
709180028551
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.88
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Cross
ADA Compliant
No
Weight
2.25
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.