Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Bronze

  • Mfr # 4-1234BP-10

  • Zoro # G8958443


product price:  $803.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
Handle Type
Lever
Width
7.75
ADA Compliant
No
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1234BP-10
Zoro #
G8958443
UPC #
760724465676
Country of Origin
United States

Dimensions

Width
7.75
Height
7.75
Handle Length (in)
3.5

Details

Finish
Satin Bronze (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
1.9
Handle Material
Brass
Handle Included
Yes
Number of Handles
1

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.