Shop NEWPORT BRASS
See all product information
Create Account
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Bronze
Mfr # 4-2404BP-10B
Zoro # G7434096
product price: $696.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Handle Type
Cross
Height
7.5
Width
7.5
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-2404BP-10B
Zoro #
G7434096
UPC #
760724186885
Country of Origin
United States
Dimensions
Height
7.5
Width
7.5
Handle Length (in)
2.5
Details
Finish
Oil Rubbed Bronze
Handle Type
Cross
ADA Compliant
Yes
Weight
3.9
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.