
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Bronze
Mfr # 4-2544BP-VB
Zoro # G7403393
product price:Â $835.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Handle Type
Lever
Height
5.5
Width
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-2544BP-VB
Zoro #
G7403393
UPC #
760724370253
Country of Origin
United States
Dimensions
Height
5.5
Width
5.5
Handle Length (in)
3.19
Details
Finish
Venetian Bronze
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.