
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Chrome (Discontinued)
- Mfr # 4-1684BP/26
- Zoro # G8949754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1684BP/26
Zoro #
G8949754
UPC #
760724103592
Country of Origin
United States
Dimensions
Width
6.63
Height
6.63
Handle Length (in)
2.75
Details
Finish
Polished Chrome
Handle Type
Cross
ADA Compliant
No
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Weight
1.12
Description
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.