Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Gold

  • Mfr # 4-2414BP-24S

  • Zoro # G7458422


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Height
7.5
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2414BP-24S
Zoro #
G7458422
UPC #
760724306320
Country of Origin
United States

Dimensions

Height
7.5
Width
7.5
Handle Length (in)
3.5

Details

Finish
Satin Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Included
Yes
Number of Handles
1
Handle Material
Brass

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.