Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Gold

  • Mfr # 4-2544BP-24S

  • Zoro # G7425784


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Handle Type
Lever
Height
5.5
ADA Compliant
No
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2544BP-24S
Zoro #
G7425784
UPC #
760724370055
Country of Origin
United States

Dimensions

Height
5.5
Width
5.5
Handle Length (in)
3.19

Details

Finish
Satin Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Material
Brass
Handle Included
Yes
Number of Handles
1

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.