
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Gold
Mfr # 4-3154BP-24A
Zoro # G7424068
product price:Â $788.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Type
Cross
Height
6.5
Width
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-3154BP-24A
Zoro #
G7424068
UPC #
709180075418
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.88
Details
Finish
French Gold (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
2.22
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.