
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel
Mfr # 4-1604BP-15S
Zoro # G7441412
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Length
18
Width
12
Height
3
ADA Compliant
No
Weight
2.85
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1604BP-15S
Zoro #
G7441412
UPC #
760724103059
Country of Origin
United States
Dimensions
Length
18
Width
12
Height
3
Details
ADA Compliant
No
Weight
2.85
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.