
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel
Mfr # 4-1744BP-15
Zoro # G7468588
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Handle Type
Lever
Width
7.75
Height
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1744BP-15
Zoro #
G7468588
UPC #
760724103875
Country of Origin
United States
Dimensions
Width
7.75
Height
7.75
Handle Length (in)
4.6
Details
Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Weight
1.95
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.