
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (Discontinued)
- Mfr # 4-2524BP/15S
- Zoro # G7485512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-2524BP/15S
Zoro #
G7485512
UPC #
760724418665
Country of Origin
United States
Dimensions
Width
6.75
Height
6.75
Handle Length (in)
3
Details
Finish
Satin Nickel (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
1.4
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.