Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel

  • Mfr # 4-2974BP-15A

  • Zoro # G7406717


product price:  $888.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
Handle Type
Lever
Width
6.5
ADA Compliant
No
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2974BP-15A
Zoro #
G7406717
UPC #
709180072769
Country of Origin
United States

Dimensions

Width
6.5
Height
6.5
Handle Length (in)
3

Details

Finish
Antique Nickel
Handle Type
Lever
ADA Compliant
No
Weight
2.22
Handle Material
Brass
Handle Included
Yes
Number of Handles
1

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.