Zoro Homepage

Single Function Hand Shower in French Gold (Pvd)

  • Mfr # 280-24A

  • Zoro # G7398572


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Features
Single Function Spray, Finished Spray Surface, Incorporates Twin Back Check Valves, Traditional Styling
Flow Rate
1.8 gpm
ADA Compliant
Yes
Shower Head Type
Single-Function Hand Shower
Height
7.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-24A
Zoro #
G7398572
UPC #
760724307044
Country of Origin
United States

Dimensions

Height
7.31
Width
2
Depth
2"
Face Dia.
2"
Hand Shower Diameter
2

Details

Item
Hand Shower
Features
Single Function Spray, Finished Spray Surface, Incorporates Twin Back Check Valves, Traditional Styling
Flow Rate
1.8 gpm
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Single-Function Hand Shower
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3 (Dual Check Valve / Backflow Prevention), IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
0.85
Hose Included
No
Showerhead Function
Spray
Hand Shower Flow Rate
1.8

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.