Zoro Homepage

Single Function Hand Shower in Matte White

  • Mfr # 283-101-52

  • Zoro # G8958818


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Features
Contemporary Styling, Single Function Spray, Finished Spray Surface, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
No
Shower Head Type
Single-Function
Height
8.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-101-52
Zoro #
G8958818
UPC #
709180050422
Country of Origin
United States

Dimensions

Height
8.89
Width
1
Depth
1.05"
Hand Shower Diameter
1

Details

Item
Hand Shower
Features
Contemporary Styling, Single Function Spray, Finished Spray Surface, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
No
Finish
Matte White
Shower Head Type
Single-Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations, California Energy Commission (CEC)
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
1.15
Showerhead Function
Spray
Hose Included
No
Hand Shower Flow Rate
1.8

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.