Zoro Homepage

Single Function Hand Shower in Matte White

  • Mfr # 283-5/52

  • Zoro # G5975998


product price: $455.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Finish
Matte White
Height
5.94
Width
2.5
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-5/52
Zoro #
G5975998
UPC #
760724411741
Country of Origin
United States

Dimensions

Height
5.94
Width
2.5
Hand Shower Diameter
2.5

Details

ADA Compliant
No
Finish
Matte White
Flow Rate (GPM)
1.8
Weight
1.05
Hand Shower Flow Rate
1.8
Hose Included
No
Showerhead Function
Spray

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.