Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Function Hand Shower in Satin Gold (Pvd)

  • Mfr # 281-24S

  • Zoro # G7451203


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Styling, Finished Spray Surface, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
Yes
Shower Head Type
Single-Function Hand Shower
Height
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281-24S
Zoro #
G7451203
UPC #
91388230141
Country of Origin
United States

Dimensions

Height
7.38
Width
2.06
Depth
2-1/16"
Face Dia.
2"
Hand Shower Diameter
2

Details

Item
Hand Shower
Features
Traditional Styling, Finished Spray Surface, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Shower Head Type
Single-Function Hand Shower
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
5
Hand Shower Flow Rate
1.8
Hose Included
No
Showerhead Function
Spray

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.