Zoro Homepage

Single Function Hand Shower in Satin Gold (Pvd)

  • Mfr # 283-5/24S

  • Zoro # G7425364


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Styling, Rubber Nozzles With Finished Spray Surface, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
No
Shower Head Type
Single-Function
Height
5.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-5/24S
Zoro #
G7425364
UPC #
760724411659
Country of Origin
United States

Dimensions

Height
5.94
Width
2.5
Face Dia.
2-1/2"
Hand Shower Diameter
2.5

Details

Item
Hand Shower
Features
Traditional Styling, Rubber Nozzles With Finished Spray Surface, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
No
Finish
Satin Gold (PVD)
Shower Head Type
Single-Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
1.05
Hand Shower Flow Rate
1.8
Showerhead Function
Spray
Hose Included
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.