
Single Function Hand Shower in Satin Nickel (Pvd) (Discontinued)
- Mfr # 283-1/15S
- Zoro # G7407453
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283-1/15S
Zoro #
G7407453
UPC #
91388831706
Country of Origin
United States
Dimensions
Height
6.81
Width
1.75
Hand Shower Diameter
1.75
Details
Item
Hand Shower
Features
Contemporary Styling, Finished Spray Surface, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Single-Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
1.15
Hose Included
No
Showerhead Function
Spray
Hand Shower Flow Rate
1.8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.