
Single Function Shower Head in Antique Brass
Mfr # 214-06
Zoro # G7483866
product price: $1,112.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Width
4.94
Height
4.94
Weight
1.72
Flow Rate (GPM)
1.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214-06
Zoro #
G7483866
UPC #
91388211416
Country of Origin
United States
Dimensions
Width
4.94
Height
4.94
Face Dia.
4-15/16"
Details
Item
Shower Head
Material
Solid Brass
Weight
1.72
Finish
Antique Brass
Flow Rate (GPM)
1.8
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations
Shower Head Type
Single-Function
Flow Rate
1.8 gpm
Connection
1/2" NPT
Features
Traditional Styling, (29) Brass Spray Jets, Brass Nozzles for Aesthetic Appeal
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.