
Single Function Shower Head in Flat Black
Mfr # 2141-56
Zoro # G7491462
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Width
5.94
Height
5.94
Weight
4.1
Flow Rate (GPM)
1.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2141-56
Zoro #
G7491462
UPC #
760724283492
Country of Origin
United States
Dimensions
Width
5.94
Height
5.94
Face Dia.
5-15/16"
Details
Item
Shower Head
Material
Solid Brass
Weight
4.1
Finish
Flat Black
Flow Rate (GPM)
1.8
Shower Head Type
Single-Function
Connection
1/2" NPSM
Flow Rate
1.8 gpm
ADA Compliant
No
Features
Contemporary Styling, Rubber Nozzles Facilitate Easy Cleaning
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.