Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Function Shower Head in Satin Brass (Pvd)

  • Mfr # 2142-04

  • Zoro # G7453513


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
6.19
Height
6.19
Weight
1.5
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142-04
Zoro #
G7453513
UPC #
760724283850
Country of Origin
United States

Dimensions

Width
6.19
Height
6.19
Face Dia.
6-3/16"

Details

Item
Shower Head
Material
Solid Brass
Weight
1.5
Finish
Satin Brass (PVD)
Flow Rate (GPM)
1.8
Flow Rate
1.8 gpm
Connection
1/2" NPSM
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, EPA Watersense, IAPMO/cUPC, IPC, US Federal and State Material Regulations
Shower Head Type
Single-Function
Features
Rubber Nozzles Facilitate Easy Cleaning, Traditional Style

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.