
Single Function Shower Head in Weathered Copper (Living) (Discontinued)
- Mfr # 214/08W
- Zoro # G7414697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214/08W
Zoro #
G7414697
UPC #
91388004223
Country of Origin
United States
Dimensions
Width
4.94
Height
4.94
Face Dia.
4-15/16"
Details
Item
Shower Head
Material
Solid Brass
Flow Rate
1.8 gpm
ADA Compliant
No
Weight
1.72
Finish
Weathered Copper (Living, non-returnable)
Flow Rate (GPM)
1.8
Shower Head Type
Single-Function
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, US Federal and State Material Regulations
Features
Traditional Styling, (29) Brass Spray Jets, Brass Nozzles for Aesthetic Appeal
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.