Zoro Homepage

Single Handle Kitchen Faucet in Antique Copper

  • Mfr # 2470-5303-08A

  • Zoro # G9025783


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Width
4.88
Number of Holes
1
Height
12
ADA Compliant
No
Weight
8.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2470-5303-08A
Zoro #
G9025783
UPC #
760724431435
Country of Origin
United States

Dimensions

Width
4.88
Height
12
Handle Length (in)
3.5

Details

Number of Holes
1
ADA Compliant
No
Weight
8.7
Handle Type
Lever
Finish
Antique Copper
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.8
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.