Zoro Homepage

Single Handle Kitchen Faucet With Side Spray in Aged Brass

  • Mfr # 941-034

  • Zoro # G9075316


product price: $1,910.99
/ea
Free Shipping & Returns

Key Features

Width
2.31
Number of Holes
2
Height
8.13
ADA Compliant
Yes
Weight
4.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941-034
Zoro #
G9075316
UPC #
760724542520
Country of Origin
United States

Dimensions

Width
2.31
Height
8.13
Handle Length (in)
3

Details

Number of Holes
2
ADA Compliant
Yes
Weight
4.14
Handle Type
Lever
Finish
Aged Brass
Handle Material
Brass
Faucet Type
Single Hole
Flow Rate (GPM)
1.8
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass

Description

Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.