
Single Handle Kitchen Faucet With Side Spray in Satin Gold (Pvd)
Mfr # 2470-5313-24S
Zoro # G9018424
product price: $1,691.99
/ea
Free Shipping & Returns
Key Features
Width
4.88
Number of Holes
2
Height
12
ADA Compliant
No
Weight
10.65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2470-5313-24S
Zoro #
G9018424
UPC #
760724443629
Country of Origin
United States
Dimensions
Width
4.88
Height
12
Handle Length (in)
3.5
Details
Number of Holes
2
ADA Compliant
No
Weight
10.65
Finish
Satin Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Faucet Type
Single Hole
Flow Rate (GPM)
1.8
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.