
Single Handle Kitchen Faucet With Side Spray in White (Discontinued)
- Mfr # 941/50
- Zoro # G9062445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
941/50
Zoro #
G9062445
UPC #
760724326472
Country of Origin
United States
Dimensions
Width
2.31
Height
8.13
Handle Length (in)
3
Details
Number of Holes
2
ADA Compliant
Yes
Weight
4.14
Handle Type
Lever
Finish
White
Handle Material
Brass
Flow Rate (GPM)
1.8
Faucet Type
Single Hole
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Description
Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.