Zoro Homepage

Single Hole Lavatory Faucet in Aged Brass

  • Mfr # 932-034

  • Zoro # G9083646


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
6.7
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932-034
Zoro #
G9083646
UPC #
709180005538
Country of Origin
United States

Dimensions

Height
8
Width
6.5
Maximum Deck Thickness
1 in
Handle Length (in)
3

Details

Finish
Aged Brass
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
6.7
Faucet Type
Single Hole
Drain included
Yes
Faucet Material
Brass
Handle Included
Yes
Flow Rate - Maximum
1.2
Drain Type
Push pop-up drain with tailpiece
Number of Mounting Holes
1
Installation Type
Deck Mounted

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.