Single Hole Lavatory Faucet in English Bronze

  • Mfr # 2493-07

  • Zoro # G9015073


product price:  $1,251.99
/ea
Free Shipping & Returns

Key Features

Width
1.85
Number of Holes
1
Height
9.6
ADA Compliant
Yes
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493-07
Zoro #
G9015073
UPC #
760724533269
Country of Origin
United States

Dimensions

Width
1.85
Height
9.6
Maximum Deck Thickness
3
Handle Length (in)
3

Details

Number of Holes
1
ADA Compliant
Yes
Weight
4
Handle Type
Lever
Finish
English Bronze
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Drain type
Push pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.