Zoro Homepage

Single Hole Lavatory Faucet in Flat Black

  • Mfr # 2433-56

  • Zoro # G9056933


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2433-56
Zoro #
G9056933
UPC #
760724478065
Country of Origin
United States

Dimensions

Height
8.13
Width
4.5
Handle Length (in)
3
Maximum Deck Thickness
3 in

Details

Finish
Flat Black
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
Faucet Type
Single Hole
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Flow Rate - Maximum
1.2
Installation Type
Deck Mounted
Drain Type
Push pop-up drain with tailpiece
Number of Mounting Holes
1

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.