
Single Hole Lavatory Faucet in French Gold (Pvd)
Mfr # 2403-24A
Zoro # G9066688
product price: $1,209.99
/ea
Free Shipping & Returns
Key Features
Width
3.41
Number of Holes
1
Height
13.95
ADA Compliant
Yes
Weight
4.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2403-24A
Zoro #
G9066688
UPC #
760724390398
Country of Origin
United States
Dimensions
Width
3.41
Height
13.95
Handle Length (in)
2.5
Maximum Deck Thickness
2
Details
Number of Holes
1
ADA Compliant
Yes
Weight
4.75
Finish
French Gold (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Drain type
Push pop-up drain with tailpiece
Drain included
Yes
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.