Shop EZ-FLO EASTMAN

Lavatory Faucet, 3 Holes, Spout 5" L

  • Mfr # ez-10192
  • Zoro # G4823310

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ez-10192
Zoro #
G4823310
UPC #
091712101925
Country of Origin
China
Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Series
Impressions Collection
Spout Shape
Arc
Spout Reach
5 in
Number of Mounting Holes
3
Flow Rate - Maximum
1.2 gpm
Body Material
Brass
Mounting Hole Center to Center
8"
Item
Mid Arc Bathroom Faucet
Power Source
Manual
Temp. Control
No
Drain Type
Pop-Up Rod
Drain Style
Drain with Pop-Up Rod
Standards
AB1953, cUPC, NSF
Connection
1/2" FIP
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Green Certification or Other Recognition
WaterSense Certified
Handle Material
Metal
Features
Hot and Cold Indicators, Washerless Cartridge
Includes
Handle, 50/50 Pop-Up
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
For Location
Bathroom
Flow Type
Spray
Includes Drain
Drain Included
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Minimum
6 in
CEC Compliance
CEC Compliant
Operation Method
Manual
Warranty
Lifetime Limited
Compatible Cartridge Manufacturer Part Number
30237LF
For Water Temperature
Hot/Cold
Inlet Connection Gender
Male
Application
Residential
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Spout Length
6 5/8 in
Height
5 in
Overall Height
10 1/3 in
Spout Height
3 in
Spout Outlet Height
3 in
For Surface Thickness - Maximum
1 1/2 in
Overall Depth
6 5/8 in
Spout Height - Maximum
3 in
Inlet Connection Size
1/2 in

Description

Item Mid Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.