Single Hole Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 2493-03N

  • Zoro # G9005237


product price:  $1,042.99
/ea
Free Shipping & Returns

Key Features

Width
1.85
Number of Holes
1
Height
9.6
ADA Compliant
Yes
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2493-03N
Zoro #
G9005237
UPC #
760724533238
Country of Origin
United States

Dimensions

Width
1.85
Height
9.6
Handle Length (in)
3
Maximum Deck Thickness
3

Details

Number of Holes
1
ADA Compliant
Yes
Weight
4
Handle Type
Lever
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Drain included
Yes
Faucet Material
Brass
Drain type
Push pop-up drain with tailpiece
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.